Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER FSR-0625-12 6 Inch Caster Wheel, 5000 Lbs. Load Rating, Wheel Width 2-1/2 Inch, Forged Steel | CD2EZZ 29XU94

GRAINGER FSR-0625-12 6 Inch Caster Wheel, 5000 Lbs. Load Rating, Wheel Width 2-1/2 Inch, Forged Steel

Item: CD2EZZ Model: FSR-0625-12Cross Ref: 29XU94
Limited Availability
€187.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Axle Dia.3/4"
Bore Dia.3/4"
Caster MaterialForged Steel
Caster ShapeStandard
Caster Temp. RangeYes
Caster Wheel MaterialForged Steel
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialForged Steel
Hub Length3 1/2"
Load Rating5000 lbs.
Non-markingNo
Replacement For29XU94
Spanner BushingYes
Wheel Bearing TypeRoller
Wheel ColorBlue
Wheel Dia.6"
Wheel Width2 1/2"

Shipping Info:

Ship weight (kg) 5.445

Product Variants

ProductModelWheel WidthWheel Dia.Wheel MaterialHub LengthNon-markingCore ColorCore MaterialWheel Bearing TypePrice
GRAINGER CDP-G-22 Caster Wheel Polyurethane 6 Inch 2300 lb. | AH6VRN 36HW68 CDP-G-223"6"-3 1/4"YesGrayCast IronBall€133.73
GRAINGER 063 NY03 Caster Wheel Nylon 2-1/2 Inch 260 lb. | AH7JPE 36UV02 36UV021"2 1/2"-1.187"YesWhiteNylonPlain€3.64
GRAINGER 400K33 5 Inch Caster Wheel, 350 Lbs. Load Rating, Fits Axle Dia. 5/16 Inch | CD2MNG 400K33 400K331 1/4"5"-1 5/8"YesGrayPolypropyleneBall€13.80
GRAINGER 400K85 4 Inch Caster Wheel, 300 Lbs. Load Rating, Fits Axle Dia. 3/8 Inch | CD2MNH 400K85 400K851 1/4"4"-1.562"YesBlackPolyolefinDelrin€5.30
GRAINGER P-NMB-060X030/075K 6 Inch Caster Wheel, 7200 Lbs. Load Rating, Fits Axle Dia. 3/4 Inch | CD2NEY 440A64 P-NMB-060X030/075K3"6"-3 1/2"YesBlackNylonBall€113.99
GRAINGER P-NMB-100X030/075K 10 Inch Caster Wheel, 7200 Lbs. Load Rating, Fits Axle Dia. 3/4 Inch | CD2NEZ 440A66 P-NMB-100X030/075K3"10"-3 1/2"YesBlackNylonBall€385.23
GRAINGER P-NMB-080X020/050K 8 Inch Caster Wheel, 3000 Lbs. Load Rating, Fits Axle Dia. 1/2 Inch | CD2NFB 440A69 P-NMB-080X020/050K2"8"-2.437"YesBlackNylonBall€111.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FSR-0625-12 6 Inch Caster Wheel, 5000 Lbs. Load Rating, Wheel Width 2-1/2 Inch, Forged Steel
€187.14 /unit