Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER FS-500 FBK 60.00 Strut Channel - Solid Wall, Steel, Painted, 14 ga Gauge, 5 ft Overall Length, Black | CQ7FFK

GRAINGER FS-500 FBK 60.00 Strut Channel - Solid Wall, Steel, Painted, 14 ga Gauge, 5 ft Overall Length, Black

Item: CQ7FFK Model: FS-500 FBK 60.00Cross Ref: 45YW47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Channel
Channel TypeSolid
ColorBlack
FinishPaint
Gauge14 ga.
Height0.812"
Hole SpacingNo Holes
Length5 ft.
Load Capacity180 lbs.
MaterialSteel
Mfr. SeriesFS-500
Slot TypeSolid
StyleSingle
Sub-brandStrut, Metal Framing Systems, Continuous Slot Metal Framing, Strut Channel, Strut Channel Systems
Thickness0.062"
Width1 5/8"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleHeightMaterialFinishGaugeLoad CapacitySlot WidthSlot LengthPrice
GRAINGER FS-500SL GR 120.00 Strut Channel 1-5/8 W 10 Feet Length Green | AH9KFK 3ULW7 FS-500SL GR 120.00Standard-------€57.48
GRAINGER FS-200SS GR 120.00 Strut Channel 1-5/8 Width 10 Feet Length Green | AJ2GWK 4A974 FS-200SS GR 120.00Standard-------€89.87
GRAINGER FS-200 GR 120.00 Strut Channel 1-5/8 Width 10 Feet Length Green | AJ2GWL 4A975 FS-200 GR 120.00Standard-------€82.41
GRAINGER FS-200SS ST4 12.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWK FS-200SS ST4 12.00Single1 5/8"Stainless SteelPolish12 ga.-0.562"1 1/8"€29.07
GRAINGER FS-200SS ST4 36.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWL FS-200SS ST4 36.00Single1 5/8"Stainless SteelPolish12 ga.1110 lbs.0.562"1 1/8"€81.43
GRAINGER FS-200SS ST4 60.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWM FS-200SS ST4 60.00Single1 5/8"Stainless SteelPolish12 ga.660 lbs.0.562"1 1/8"€101.33
GRAINGER FS-200SS ST4 18.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWN FS-200SS ST4 18.00Single1 5/8"Stainless SteelPolish12 ga.-0.562"1 1/8"€38.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FS-500 FBK 60.00 Strut Channel - Solid Wall, Steel, Painted, 14 ga Gauge, 5 ft Overall Length, Black
€40.26 /unit