GRAINGER FNA03024GR7M Sheet Metal Screw, #10 Size, 3/4 Inch Length, Steel, Zinc Plated, Hex Washer, External Hex | CQ4MJD

GRAINGER SMHWI-1000750SL-7000P Sheet Metal Screw, 10 Thread Size, 3/4 In Lg., 3/25 In Head Ht., 10 Screw Size, Steel

Item: CQ4MJD Model: SMHWI-1000750SL-7000PCross Ref: 5KGE7
In Stock

Get it by Wednesday, Jun 11

€404.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive TypeExternal Hex
FinishZinc Plated
Head Height3/25"
Head TypeHex Washer
Head Width0.414"
Length3/4"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread Size#10
TypeStandard
DriveExternal Hex
Drive Size5/16"
Fastener Length3/4"

Shipping Info:

Ship weight (kg) 19.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SMHWI-1000750SL-7000P Sheet Metal Screw, 10 Thread Size, 3/4 In Lg., 3/25 In Head Ht., 10 Screw Size, Steel
€404.06 /pack