GRAINGER FISHER2 Pail Kit, 5 gal, Open Head, Plastic, 14 1/4 Inch OverallHeight, Round, White | CQ3MYY

GRAINGER FISHER2 Pail Kit, 5 gal, Open Head, Plastic, 14 1/4 Inch OverallHeight, Round, White

Item: CQ3MYY Model: FISHER2Cross Ref: 42NY71
In Stock

Get it by Friday, Jun 13

€533.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Bucket/pail MaterialPlastic
ColorWhite
Handle MaterialSteel
Head/closure TypeOpen Head
Includes LidNo
Overall Height14 1/4"
ShapeRound
Volume Capacity5 gal.
Fda ApprovedFDA Certified

Shipping Info:

Ship weight (kg) 19.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVolume CapacityOverall HeightColorShapeIncludes LidHandle MaterialOverall Dia.Max. Temp.Price
GRAINGER ROP2120-WM Pail, 2 gal, Open Head, Plastic, 9 3/8 in, 9 1/2 Inch OverallHeight, Round, White | CQ3MYZ ROP2120-WM2 gal.9 1/2"WhiteRoundNoMetal9 3/8"150°F€7.89
GRAINGER ROP2120-WP Pail, 2 gal, Open Head, Plastic, 9 3/8 in, 9 1/2 Inch OverallHeight, Round, White | CQ3MZA ROP2120-WP2 gal.9 1/2"WhiteRoundNoPlastic9 3/8"150°F€7.89
GRAINGER MNG8003-WL Pail, 3.5 gal, Open Head, Plastic, 11 1/4 in, 12 1/4 Inch OverallHeight, Includes Lid | CQ3MZB MNG8003-WL3.5 gal.12 1/4"WhiteRoundYesPlastic11 1/4"150°F€35.96
GRAINGER ROP2135-WP Pail, 3.5 gal, Open Head, Plastic, 12 3/8 in, 11 1/8 Inch OverallHeight, Round, White | CQ3MZD ROP2135-WP3.5 gal.11 1/8"WhiteRoundNoPlastic12 3/8"150°F€13.94
GRAINGER GSQ2140W Pail, 4 gal, Open Head, Plastic, 9 1/2 in, 13 Inch OverallHeight, Includes Lid, Square | CR3EME GSQ2140W4 gal.13"WhiteSquareYesMetal-150°F€27.24
GRAINGER ROP2150BK-M Pail, 5 gal, Open Head, Plastic, 12 3/8 in, 14 3/4 Inch OverallHeight, Round, Black | CQ3MZE ROP2150BK-M5 gal.14 3/4"BlackRoundNoMetal12 3/8"150°F€14.19
GRAINGER ROP2150BL-P Pail, 5 gal, Open Head, Plastic, 12 3/8 in, 14 3/4 Inch OverallHeight, Round, Blue | CQ3MZF ROP2150BL-P5 gal.14 3/4"BlueRoundNoPlastic12 3/8"150°F€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FISHER2 Pail Kit, 5 gal, Open Head, Plastic, 14 1/4 Inch OverallHeight, Round, White
€533.33 /unit