GRAINGER EYD04064GR16C Thread Forming Screw, 2 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VYG 5CUX3

GRAINGER HWTCIF02502000SL-1600BX Thread Forming Screw, 1/4 In - 20 Thread Size, Steel, 0.172 In Head Ht., 3/8 In Head Dia., 1600 Pk

Item: CG9VYG Model: HWTCIF02502000SL-1600BXCross Ref: 5CUX3
In Stock

Get it by Friday, Jun 13

€591.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Screw
Drive Size#3
Drive TypeSlotted
FinishZinc Plated
HardnessRockwell C28-C38
Head Dia.3/8"
Head Height0.172"
Head TypeHex Washer
Length2"
MaterialSteel
Resistance PropertiesVibration Resistant
System Of MeasurementImperial
Thread Size1/4"-20
Tip TypeBlunt
TypeThread Forming
DriveSlotted
Fastener Length1 13/16"
Head StyleHex
Head Width0.375"
Materials For Use WithAluminum, Brass, Cast Iron, Metal, Plastic, Zinc
Overall Length2"
PointThread Forming
Rockwell HardnessC28 to C38
Screw Size1/4"
Tapping Screw TypeF

Shipping Info:

Ship weight (kg) 19.584

Product Variants

ProductModelThread SizeDrive SizeHead TypeTip TypeHardnessResistance PropertiesThread StylePkg. Qty.Price
GRAINGER 3112FSWS Thread Screw 5/16-18 x 3/4 Inch PK100 | AG9PUP 21GR26 3112FSWS5/16"-18-Hex Washer-Rockwell C28-C38-Fully Threaded100€121.15
GRAINGER 3712FSWS Thread Screw 3/8-16 x 3/4 Inch PK100 | AG9PUQ 21GR27 3712FSWS3/8"-16-Hex Washer-Rockwell C28-C38-Fully Threaded100€176.24
GRAINGER 3716FSWS Thread Screw 3/8-16 x 1 Inch PK100 | AG9PUR 21GR28 3716FSWS3/8"-16-Hex Washer-Rockwell C28-C38-Fully Threaded100€195.94
GRAINGER 3116FSWS Thread Cutting Screw 5/16-18 PK100 | AH3GQM 31XR56 3116FSWS5/16"-18FHex Washer----100€82.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HWTCIF02502000SL-1600BX Thread Forming Screw, 1/4 In - 20 Thread Size, Steel, 0.172 In Head Ht., 3/8 In Head Dia., 1600 Pk
€591.62 /unit