Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ESBP206211224-50 Rubber Edging SBR B Style 3/8 Inch Height 50 Feet | AH7YGJ 38EH90

GRAINGER ZTRIM-113 Rubber Edging SBR B Style 3/8 Inch Height 50 Feet

Item: AH7YGJ Model: ZTRIM-113Cross Ref: 38EH90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Edging
Backing TypeNon Adhesive
ColorBlack
Groove Depth0.328"
Groove Width0.094"
Length50 ft.
MaterialSBR
Max. Temp.230°F
Min. Temp.-25
Overall Height3/8"
Overall Width0.188"
StyleB
ApplicationBoards, Electrical, Mirrors, Signs
For Material Thickness - Maximum3/32"
Hardness70A
Inside Length11/32"
Leg Length3/8"
Operating Temperature - Maximum220°F
Operating Temperature - Minimum0°F
Outer MaterialSBR
Overall Length50 ft.
Product TypeEdge Trim
Profile ShapeB
Resistance PropertiesAbrasion Resistant
StandardsASTM D2000 AA
Trim Width3/16"

Shipping Info:

Ship weight (kg) 1.1542
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelGroove DepthGroove WidthOverall WidthStyleBacking TypeColorMaterialMax. Temp.Price
GRAINGER ESBP112282032-10 Rubber Edging A Style 1/2 Inch Height 10 Feet | AH7YFN 38EH70 ZTRIM-3140.438"0.188"0.312"ANon AdhesiveBlackSBR230°F€12.18
GRAINGER ESBP112282032-25 Rubber Edging A Style 1/2 Inch Height 25 Feet | AH7YFP 38EH71 ZTRIM-2140.438"0.188"0.312"ANon AdhesiveBlackSBR230°F€25.74
GRAINGER ESBP112282032-50 Rubber Edging A Style 1/2 Inch Height 50 Feet | AH7YFQ 38EH72 ZTRIM-1140.438"0.188"0.312"ANon AdhesiveBlackSBR230°F€51.73
GRAINGER ESBP116202424-10 Rubber Edging SBR A Style 3/8 Inch Height 10 Feet | AH7YFR 38EH73 ZTRIM-3150.312"1/4"3/8"ANon AdhesiveBlackSBR230°F€8.33
GRAINGER ESBP116202424-25 Rubber Edging SBR A Style 3/8 Inch Height 25 Feet | AH7YFT 38EH74 ZTRIM-2150.312"1/4"3/8"ANon AdhesiveBlackSBR230°F€20.77
GRAINGER ESBP116202424-50 Rubber Edging SBR A Style 3/8 Inch Height 50 Feet | AH7YFU 38EH75 ZTRIM-1150.312"1/4"3/8"ANon AdhesiveBlackSBR230°F€39.31
GRAINGER ESBP124263232-10 Rubber Edging SBR A Style 1/2 Inch Height 10 Feet | AH7YFV 38EH76 ZTRIM-3160.406"3/8"1/2"ANon AdhesiveBlackSBR230°F€13.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZTRIM-113 Rubber Edging SBR B Style 3/8 Inch Height 50 Feet
€56.48 /unit