Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ER100S1-125-10T Welding Rod Er100s1 1/8 Inch Diameter Box | AF7FVL 20YD95

GRAINGER 20YD95 Welding Rod Er100s1 1/8 Inch Diameter Box

Item: AF7FVL Model: 20YD95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER100S1
Container Size10 lbs.
Container TypeBox
Length36"
MaterialLow Alloy Steel
Tensile Strength100000 psi
Compatible Shielding Gas100% Argon
Elongation (as Welded)16%
Elongation (minimum Required)16%
For Material GradeHY-80, HY-100
For Material TypeLow Alloy Steel To Low Alloy Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter1/8"
Overall Length36"
ProcessTIG Welding (GTAW)
SeriesER100S-1 Series
StandardsAWS A5.28
Tensile Strength (as Welded)100 ksi
Tensile Strength (minimum Required)100 ksi
Weight10 lbs.
Welding Current DesignationDCEN
Yield Strength (as Welded)88 ksi
Yield Strength (minimum Required)88 ksi

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)7.62
Ship length (cm)96.52
Ship width (cm)12.7
HS code7223000000

Product Variants

ProductModelContainer SizeContainer TypeTensile StrengthMaterialAws ClassificationPrice
GRAINGER ER100S1-063-01T Welding Rod Er100s1 1/16 Inch Diameter Tube | AF7FVF 20YD90 20YD901 lbs.Tube100000 psiLow Alloy SteelER100S1€12.62
GRAINGER ER100S1-063-10T Welding Rod Er100s1 1/16 Inch Diameter Box | AF7FVG 20YD91 20YD9110 lbs.Box100000 psiLow Alloy SteelER100S1€85.22
GRAINGER ER100S1-094-01T Welding Rod Er100s1 3/32 Inch Diameter Tube | AF7FVH 20YD92 20YD921 lbs.Tube100000 psiLow Alloy SteelER100S1€16.70
GRAINGER ER100S1-094-10T Welding Rod Er100s1 3/32 Inch Diameter Box | AF7FVJ 20YD93 20YD9310 lbs.Box100000 psiLow Alloy SteelER100S1€84.97
GRAINGER ER100S1-125-01T Welding Rod Er100s1 1/8 Inch Diameter Tube | AF7FVK 20YD94 20YD941 lbs.Tube100000 psiLow Alloy SteelER100S1€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD95 Welding Rod Er100s1 1/8 Inch Diameter Box
€87.14 /unit