Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DX3000-33 Non-Shear Coupling, Neoprene, 3 Inch Pipe, 2 1/16 Inch Overall Length | CQ3QLW

GRAINGER DX3000-33 Non-Shear Coupling, Neoprene, 3 Inch Pipe, 2 1/16 Inch Overall Length

Item: CQ3QLW Model: DX3000-33Cross Ref: 406F36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationNon-Potable Water
Basic Fitting ShapeCoupling
Clamp GradeGrade 300
Clamp IncludesYes
Clamp MaterialStainless Steel
Clamp TypeInterlocked Worm Gear
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Inside Diameter3 3/8"
Fitting Side A Outside Diameter3.812"
Fitting Side A Pipe Size3"
Fitting Side B GenderFemale
Fitting Side B Inside Diameter3.562"
Fitting Side B Outside Diameter3.812"
Fitting Side B Pipe Size3"
For Nominal Pipe Size3"
Includes ShieldYes
MaterialNeoprene
Max. Operating Pressure4.3 psi
Number Of Clamps Included2
Overall Length2.062"
Shield GradeGrade 300
Shield MaterialStainless Steel
Specific Fitting ShapeNon Shear Coupling
Wall Thickness0.188"
Includes ClampYes
Maximum Operating Pressure4.3 psi
Pipe Fitting MaterialNeoprene
StandardsASTM C1460
Temp. Range180°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DX3000-33 Non-Shear Coupling, Neoprene, 3 Inch Pipe, 2 1/16 Inch Overall Length
€13.70 /unit