Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DQ4275 Insulated Cover, Full Coverage, 275 Gal/55 Gal, Gray, Indoor | CV4MRQ

GRAINGER DQ4275 Insulated Cover, Full Coverage, 275 Gal/55 Gal, Gray, Indoor

Item: CV4MRQ Model: DQ4275Cross Ref: 21YL48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,141.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Cover
ApplicationsTransport Or Storage Of Temperature Sensitive Products
Cover ColorGray
EnvironmentIndoor
FeaturesEasy To Install, Freezing, Heat And Condensation Damage, Multilayer Insulating Technology
For Container Capacity275 gal., 55 gal.
For Container TypeDrums, IBC Totes
Insulator CoverageFull Coverage
Overall Width45"
ApplicationTransport Or Storage Of Temperature Sensitive Products
For Container MaterialPlastic
Overall Height41"
Overall Length48"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DQ4275 Insulated Cover, Full Coverage, 275 Gal/55 Gal, Gray, Indoor
€1,141.41 /unit