GRAINGER DLL163N0000P-PK175 Split Lock Washer, Screw Size 1 5/8 In, Steel, Black Oxide, Black Oxide, 175 PK | CQ2JYF

GRAINGER LWLIS162USA-175BX Split Lock Washer, 2.487 In O.D., 1.633 In I.D., Blk Oxide, Not Gr., Steel, 175 Pk

Item: CQ2JYF Model: LWLIS162USA-175BXCross Ref: 5CUK7
In Stock

Get it by Friday, Jun 13

€862.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorBlack
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.633"
MaterialSteel
Max. Thickness0.344"
Min. Thickness0.344"
Outside Dia.2.487"
System Of MeasurementImperial
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size1 5/8"
Inside Diameter1.633"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.344"
Minimum Thickness0.344"
Outside Diameter2.487"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 17.325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS162USA-175BX Split Lock Washer, 2.487 In O.D., 1.633 In I.D., Blk Oxide, Not Gr., Steel, 175 Pk
€862.22 /pack