Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DLL100N0000Z-PK10 Split Lock Washer, Split Lock, Steel, Zinc Plated, 13 Inch Inside Dia, 10 PK | CQ2KCF

GRAINGER LWLIS1000USA-010BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Zn Plated, Not Gr., 10 Pk

Item: CQ2KCF Model: LWLIS1000USA-010BXCross Ref: 1DZY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.003"
MaterialSteel
Max. Thickness0.202"
Min. Thickness0.202"
Outside Dia.1 16/25"
System Of MeasurementImperial
Thickness Tolerance+0.02"
TypeSplit Lock
For Screw Size1"
Inside Diameter1.003"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.202"
Minimum Thickness0.202"
Outside Diameter1.64"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS1000USA-010BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Zn Plated, Not Gr., 10 Pk
€31.68 /pack