Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DLL100N0000P-PK10 Split Lock Washer, Screw Size 1 In, Steel, Black Oxide, 1.003 Inch Size Inside Dia, 10 PK | CQ2KDN

GRAINGER LWLIS100USA-010BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Blk Oxide, Not Gr., 10 Pk

Item: CQ2KDN Model: LWLIS100USA-010BXCross Ref: 1DZW3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorBlack
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.003"
MaterialSteel
Max. Thickness0.202"
Min. Thickness0.202"
Outside Dia.1 16/25"
System Of MeasurementImperial
Thickness Tolerance+0.02"
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size1"
Inside Diameter1.003"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.202"
Minimum Thickness0.202"
Outside Diameter1.64"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS100USA-010BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Blk Oxide, Not Gr., 10 Pk
€15.28 /pack