GRAINGER DLL050N0000Z-PK4500 Split Lock Washer, Screw Size 1/2 In, Steel, Zinc Plated, Zinc Plated, 4, 500 PK | CQ2JYN

GRAINGER LWLIS0500USA-4500BX Split Lock Washer, 0.867 In O.D., 0.502 In I.D., Zn Plated, Not Gr., 4500 Pk

Item: CQ2JYN Model: LWLIS0500USA-4500BXCross Ref: 5CUH8
In Stock

Get it by Wednesday, Jun 11

€1,298.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.502"
MaterialSteel
Max. Thickness0.099"
Min. Thickness0.099"
Outside Dia.0.867"
System Of MeasurementImperial
TypeSplit Lock
For Screw Size1/2"
Inside Diameter0.502"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.099"
Minimum Thickness0.099"
Outside Diameter0.867"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 21.2625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0500USA-4500BX Split Lock Washer, 0.867 In O.D., 0.502 In I.D., Zn Plated, Not Gr., 4500 Pk
€1,298.20 /pack