Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DLL044N0000Z-PK50 Split Lock Washer, Split Lock, Steel, Zinc Plated, 0.44 Inch Inside Dia, 50 PK | CQ2KBW

GRAINGER LWLIS0430USA-050BX Split Lock Washer, 0.772 In O.D., 11/25 In I.D., Zn Plated, Not Gr., 50 Pk

Item: CQ2KBW Model: LWLIS0430USA-050BXCross Ref: 1DZY3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.11/25"
MaterialSteel
Max. Thickness0.085"
Min. Thickness0.085"
Outside Dia.0.772"
System Of MeasurementImperial
Thickness Tolerance+0.01"
TypeSplit Lock
For Screw Size7/16"
Inside Diameter0.44"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.085"
Minimum Thickness0.085"
Outside Diameter0.772"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0430USA-050BX Split Lock Washer, 0.772 In O.D., 11/25 In I.D., Zn Plated, Not Gr., 50 Pk
€19.64 /pack