GRAINGER DLL038N0000Z-PK10000 Split Lock Washer, Screw Size 3/8 In, Steel, Zinc Plated, Zinc Plated, 10000 PK | CQ2JYZ

GRAINGER LWLIS0370USA-10000BX Split Lock Washer, 0.67 In O.D., 0.377 In I.D., Zn Plated, Not Gr., Steel, 10 Pk

Item: CQ2JYZ Model: LWLIS0370USA-10000BXCross Ref: 5CUH4
In Stock

Get it by Thursday, Jun 12

€1,212.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.377"
MaterialSteel
Max. Thickness0.071"
Min. Thickness0.07"
Outside Dia.0.67"
System Of MeasurementImperial
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size3/8"
Inside Diameter0.377"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.07"
Minimum Thickness0.07"
Outside Diameter0.67"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0370USA-10000BX Split Lock Washer, 0.67 In O.D., 0.377 In I.D., Zn Plated, Not Gr., Steel, 10 Pk
€1,212.95 /pack