GRAINGER DLL025N0000Z-PK27500 Split Lock Washer, Screw Size 1/4 In, Steel, Zinc Plated, Zinc Plated, 27, 500 PK | CQ2JYQ

GRAINGER LWLIS0250USA-27500BX Split Lock Washer, 0.483 In O.D., 0.252 In I.D., Zn Plated, Not Gr., Steel, 27 Pk

Item: CQ2JYQ Model: LWLIS0250USA-27500BXCross Ref: 5CUH0
In Stock

Get it by Tuesday, Jun 10

€1,697.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.252"
MaterialSteel
Max. Thickness0.047"
Min. Thickness0.047"
Outside Dia.0.483"
System Of MeasurementImperial
TypeSplit Lock

Shipping Info:

Ship weight (kg) 22.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0250USA-27500BX Split Lock Washer, 0.483 In O.D., 0.252 In I.D., Zn Plated, Not Gr., Steel, 27 Pk
€1,697.64 /pack