GRAINGER DLL005N0000Z-PK200000 Split Lock Washer, Screw Size #5, Steel, Zinc Plated, 0.02 Inch Size Max Thick, 200000 PK | CQ2JXF

GRAINGER LWLIS0-50USA-200000BX Split Lock Washer, 0.222 In O.D., 0.127 In I.D., Zn Plated, Not Gr., Steel, 200 Pk

Item: CQ2JXF Model: LWLIS0-50USA-200000BXCross Ref: 5CUG0
In Stock

Get it by Tuesday, Jun 10

€4,035.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.127"
MaterialSteel
Max. Thickness0.02"
Min. Thickness0.02"
Outside Dia.0.222"
System Of MeasurementImperial
TypeSplit Lock
For Screw Size#5
Inside Diameter0.127"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.02"
Minimum Thickness0.02"
Outside Diameter0.222"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0-50USA-200000BX Split Lock Washer, 0.222 In O.D., 0.127 In I.D., Zn Plated, Not Gr., Steel, 200 Pk
€4,035.16 /pack