Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DLL004N0000Z-PK200000 Split Lock Washer, Screw Size #4, Steel, Zinc Plated, 0.02 Inch Size Max Thick, 200000 PK | CQ2JXD

GRAINGER LWLIS0-40USA-200000BX Split Lock Washer, 0.199 In O.D., 0.114 In I.D., Zn Plated, Not Gr., Steel, 200 Pk

Item: CQ2JXD Model: LWLIS0-40USA-200000BXCross Ref: 5CUF8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,471.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.114"
MaterialSteel
Max. Thickness0.02"
Min. Thickness0.02"
Outside Dia.0.199"
System Of MeasurementImperial
TypeSplit Lock
For Screw Size#4
Inside Diameter0.114"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.02"
Minimum Thickness0.02"
Outside Diameter0.199"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0-40USA-200000BX Split Lock Washer, 0.199 In O.D., 0.114 In I.D., Zn Plated, Not Gr., Steel, 200 Pk
€4,471.40 /pack