GRAINGER DHL150N0000Y-PK125 Split Lock Washer, Screw Size 1 1/2 In, Steel, Zinc Plated, Zinc Plated, 125 PK | CQ2JXR

GRAINGER LWHIS1501USA-125BX Split Lock Washer, 2.491 In O.D., 1.504 In I.D., Zn Plated, Not Gr., 125 Pk

Item: CQ2JXR Model: LWHIS1501USA-125BXCross Ref: 5CUE6
In Stock

Get it by Thursday, Jun 12

€591.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorYellow
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.504"
MaterialSteel
Max. Thickness0.458"
Min. Thickness0.458"
Outside Dia.2.491"
System Of MeasurementImperial
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size1 1/2"
Inside Diameter1.504"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.458"
Minimum Thickness0.458"
Outside Diameter2.491"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 20.475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWHIS1501USA-125BX Split Lock Washer, 2.491 In O.D., 1.504 In I.D., Zn Plated, Not Gr., 125 Pk
€591.86 /pack