Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DFSC0500100CP-PK50 Socket Flat Head Screw, 1/2-13 Thread Size, 1 Inch Length, Flat, Black Oxide, Steel | CQ4UXT

GRAINGER FHSIA0500100USA-050BX Flat Head Screw, 1/2 In - 13 Thread Size, Flat, 1 In Lg., 0.251 In Head Ht., Blk Oxide

Item: CQ4UXT Model: FHSIA0500100USA-050BXCross Ref: 5YPV1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Head Screw
Display Qty50
Drive Size5/16"
Drive TypeSocket
FinishBlack Oxide
Head Angle82°
Head Dia.0.938"
Head Height0.251"
Head TypeFlat
Length1"
MaterialSteel
Max. Temp.300°F
Min. Temp.-65°F
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength145000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Countersink Angle82°
Dimensional StandardsASME B18.3
Head Diameter0.938"
Material Quality StandardsASTM F835
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1"
Screw Length1"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FHSIA0500100USA-050BX Flat Head Screw, 1/2 In - 13 Thread Size, Flat, 1 In Lg., 0.251 In Head Ht., Blk Oxide
€111.29 /pack