Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DEL063N0000Z-PK25 Split Lock Washer, Split Lock, Steel, Zinc Plated, 0.628 Inch Inside Dia, 25 PK | CQ2KCB

GRAINGER LWXIS0620USA-025BX Split Lock Washer, 1.151 In O.D., 0.628 In I.D., Zn Plated, Not Gr., Steel, 25 Pk

Item: CQ2KCB Model: LWXIS0620USA-025BXCross Ref: 1DZT7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.628"
MaterialSteel
Max. Thickness0.202"
Min. Thickness0.202"
Outside Dia.1.151"
System Of MeasurementImperial
Thickness Tolerance+0.01"
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWXIS0620USA-025BX Split Lock Washer, 1.151 In O.D., 0.628 In I.D., Zn Plated, Not Gr., Steel, 25 Pk
€47.81 /pack