Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRR040488GR Standoff, 1/2 Inch Length, 1/4 Inch Body Length, 1/4 Inch Thread Length | CQ7DHZ

GRAINGER CRR040488GR Standoff, 8-32 Thread Size, Alu, 1/2 In Lg., Plain

Item: CQ7DHZ Model: CRR040488GRCross Ref: 6NZX0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Length1/4"
Body Thread Length3/32"
Cap IncludedNo
FinishPlain
Hex Width1/4"
Hex Width Tolerance-0.005" to +0.005"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
ShapeHex Socket
System Of MeasurementImperial
Thread GenderMale To Female
Thread Length1/4"
Thread Size#8-32
Includes CapNo
Overall Length1/2"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
Standoff MaterialAluminum
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRR040488GR Standoff, 8-32 Thread Size, Alu, 1/2 In Lg., Plain
€6.29 /pack