Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRL040866GR Standoff, #6-32 Thrd Sz, 1/2 Inch Length, Hex, Aluminum, Pla Inch, 1/4 Inch Hex Width | CQ7DFM

GRAINGER CRL040866GR Standoff, 6-32 Thread Size, Alu, 1/2 In Lg., Plain

Item: CQ7DFM Model: CRL040866GRCross Ref: 6MZJ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Thread Length1/2"
Cap IncludedNo
FinishPlain
Hex Width1/4"
Hex Width Tolerance-0.005" to +0.005"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
ShapeHex Socket
System Of MeasurementImperial
Thread GenderFemale To Female
Thread Length1/2"
Thread Size#6-32
Body Length1/2"
Overall Length1/2"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRL040866GR Standoff, 6-32 Thread Size, Alu, 1/2 In Lg., Plain
€5.49 /pack