Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRK042488GR Standoff, #8-32 Thrd Sz, 1 1/2 Inch Length, Round, Aluminum, Pla Inch, 1/4 Inch Dia | CQ7DGG

GRAINGER CRK042488GR Standoff, 8-32 Thread Size, Alu, 1 1/2 In Lg., 1/4 In O.D., Plain

Item: CQ7DGG Model: CRK042488GRCross Ref: 6MZF9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Thread Length7/16"
Cap IncludedNo
FinishPlain
Length1 1/2"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
Outside Dia.1/4"
Outside Dia. Tolerance-0.005" to +0.005"
ShapeRound Spacer
System Of MeasurementImperial
Thread GenderFemale To Female
Thread Size#8-32
Body Length1 1/2"
Includes CapNo
Outside Diameter1/4"
Outside Diameter Tolerance+/-0.005"
Overall Length1 1/2"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRK042488GR Standoff, 8-32 Thread Size, Alu, 1 1/2 In Lg., 1/4 In O.D., Plain
€20.09 /pack