Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRF120606GR Spacer, 3/8 Inch Screw Size, Aluminum, Plain, 3/8 Inch Lg, 0.38 Inch Inside Dia, 10 PK | CQ4ZCF

GRAINGER CRF120606GR Spacer, Alu, 3/8 In Lg., Rnd, 3/4 In O.D., Plain, 10 Pk

Item: CQ4ZCF Model: CRF120606GRCross Ref: 6MZA0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer
Display Qty10
FinishPlain
Inside Dia.0.38"
Inside Dia. Tolerance-0.01" to +0.01"
Length3/8"
MaterialAluminum
Outside Dia.3/4"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length Tolerance-0.005" to +0.005"
Spacer TypeRound Spacer
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRF120606GR Spacer, Alu, 3/8 In Lg., Rnd, 3/4 In O.D., Plain, 10 Pk
€39.05 /pack