Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPS2NE70GR Machine Screw Nut and Washer Assortment, 1/2 to 1 1/2 Inch Length, Steel | CG9VLT 53WR36

GRAINGER CPS2NE70GR Machine Screw, Steel, Zn Plated, 1180 Pieces, 29 No. Of Sizes, Rnd Spacer

Item: CG9VLT Model: CPS2NE70GRCross Ref: 53WR36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Box MaterialPlastic
Drive TypeSlotted/Phillips
FinishZinc Plated
Head TypeRound Spacer
Hex Head Screws IncludedNo
Includes#10, (10) Each: 1/4"-20 X 1", (12) Each: 1/4"-20 X 3/4", (15) Each: 6-32 X 1", (20) Each: 8-32 X 3/4", (25) Each: 6-32 X 3/4", (35) Each: 1/4", (35) Each: 1/4"-20, (4) Each: 10-24 X 1 1/2", (6) Each: 1/4"-20 X 1 1/2", (60) Each: 10-32, (75) Each: 8-32, (85) Each: #8, 10-24 X 1/2", 10-24 X 3/4", 10-24, 10-32 X 1", 8-32 X 1", 8-32 X 1/2", Flat Washers (88) Each: #6, Hex Nuts (82) Each: 6-32, Lock Washers (88) Each: #6, Machine Screws (30) Each: 6-32 X 1/2" And Plastic Hanging Pack, X1", X3/4"
Includes Flat Washers(35) 1/4", (85) #8, (88) #6, #10
Includes Hex Head ScrewsNo
Includes Hex Nuts(35) 1/4"-20, (60) #10-32, (75) #8-32, (82) #6-32, #10-24
Includes Lock Washers(88) #6
MaterialSteel
Number Of Pieces1180
Number Of Sizes29
Screw Size#6 to 1/4"
System Of MeasurementImperial
TypeMachine Screw Assortment
Flat Washers Included(35) 1/4", (85) #8, (88) #6, #10
Head StyleRound

Shipping Info:

Ship weight (kg) 1.971

Product Variants

ProductModelHead TypeDrive TypeNumber Of SizesNumber Of PiecesMaterialFinishIncludes Hex NutsIncludes Lock WashersPrice
KERR LAKESIDE BHCS631 Button Head Cap Screw Assortment 300 Pc | AA4TZM 13E071 BHCS631ButtonExternal Hex12300Alloy SteelBlack OxideNoNo€125.54
KERR LAKESIDE FHCS631 Flat Head Cap Screw Assortment 300 Pc | AA4TZN 13E072 FHCS631FlatExternal Hex12300Alloy SteelBlack OxideNoNo€145.27
ITW BEE LEITZKE 98-470 Stove Bolt Assortment Round 246 piece 12 Sizes | AC9VNF 3KNK9 WWG-DISP-STOVE248Round SpacerSlotted12246SteelZinc Plated(40) UNC 1/4"-20, (83) #10-24-€46.38
GRAINGER CPS1PJD6GR Combo Machine Screw/Nut Assortment | CD2MCW 53WR06 CPS1PJD6GRRound SpacerSlotted/Phillips241711SteelZinc Plated(100) #6-32No€247.13
GRAINGER CPS1NA97GR Machine Screw Assortment, 71 Pieces | CD2MDE 53WR19 CPS1NA97GRRound SpacerSlotted671SteelZinc Plated(15) 1/4"-20, (20) #10-24No€22.71
GRAINGER CPS1ZA39GR Machine Screw Assortment, 445 Pieces | CD2MDJ 53WR23 CPS1ZA39GRRound SpacerPhillips16445SteelZinc PlatedNoNo€85.32
GRAINGER CPS1NB13GR Machine Screw/Nut/Washer Assortment | CD2MDK 53WR24 CPS1NB13GROvalPhillips784SteelPlain(20) #10-24, (35) 1/4"-20, (60) #10-32, (75) #8-32, (82) #6-32No€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPS2NE70GR Machine Screw, Steel, Zn Plated, 1180 Pieces, 29 No. Of Sizes, Rnd Spacer
€100.60 /unit