Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPS1NA96GR Wood Screw Assortment, 122 Pieces | CD2MDM 53WR29

GRAINGER CPS1NA96GR Wood Screw Assortment, Steel, Zn Plated, 6 No. Of Sizes, Flat, 122 Pk

Item: CD2MDM Model: CPS1NA96GRCross Ref: 53WR29
Limited Availability
€28.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw Assortment
Box MaterialPlastic
Drive TypePhillips
FinishZinc Plated
Head TypeFlat
Hex Head Screws IncludedNo
Includes#8 X 1, (12) Each: #8 X 1 1/2", (15) Each: #8 X 1 1/4", (20) Each: #6 X 1 1/2", (25) Each: #6 X 1", (30) Each: #6 X 3/4", Plastic Hanging Pack
Includes Flat WashersNone
Includes Hex Head ScrewsNo
Includes Hex NutsNo
Includes Lock WashersNo
MaterialSteel
Number Of Pieces122
Number Of Sizes6
Screw Size#6 to #8
System Of MeasurementImperial
TypeScrew Assortment

Shipping Info:

Ship weight (kg) 0.36

Product Variants

ProductModelHead TypeDrive TypeNumber Of SizesNumber Of PiecesMaterialFinishIncludes Hex NutsIncludes Lock WashersPkg. Qty.Price
KERR LAKESIDE SHCS637 Socket Head Capacity Screw Assortment 170 Pc | AA4TZL 13E070 SHCS637SocketExternal Hex12170Alloy SteelBlack OxideNoNo1€73.01
APPROVED VENDOR MK560SH Cap Screw Assortment Standard Chrome 120 Piece | AB9WGY 2FUA1 MK560SHCylindricalSocket24120Alloy SteelChrome PlatedNoNo1€365.88
APPROVED VENDOR MK559H Cap Screw Assortment Button Chrome 120pc | AB9WJU 2FUH5 MK559HButtonSocket24120Alloy SteelChrome PlatedNoNo1€412.02
ITW BEE LEITZKE 98-245 Socket Set Screw Assortment Steel Black 195 Pc | AC2WTV 2NRZ5 WWG-DISP-SET195SocketInternal Hex6195Alloy SteelBlack OxideNoNo1€28.97
FAST CAP PH-KIT Screwith Powerhead Assortment 9/16 Inch 158 Pcs | AC9VWF 3KUN5 PH-KITFlatSquare10158SteelZinc PlatedNoNo1€73.00
ITW BEE LEITZKE 98-450 Socket Cap Screw Assortment 106 Piece 9 Szs | AC9WMR 3KZC9 WWG-DISP-CAP106SocketSocket300106Alloy SteelBlack OxideNoNo1€52.07
DISCO 6010PK Tek Screw Phillips #8 x 1/2 Inch Black - Pack Of 50 | AD3PBM 40K694 6010PKK LathPhillips--SteelBlack Phosphate--50€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPS1NA96GR Wood Screw Assortment, Steel, Zn Plated, 6 No. Of Sizes, Flat, 122 Pk
€28.71 /unit