Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPB212 Cap Nut, Low Crown, 5/16 Inch-24 Thread, Plain, Not Graded, Brass, 0.531 Inch Height | CP8KFT

GRAINGER CPB212 Cap Nut, 5/16 In - 24 Thread Size, 17/32 In Overall Ht., 1/2 In Hex Wd., Not Gr., Fine, 55000 psi TS

Item: CP8KFT Model: CPB212Cross Ref: 6UUV8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width1/2"
Overall Height17/32"
ProfileLow Crown
Tensile Strength55000 psi
Thread DirectionRight Hand
Thread Size5/16"-24
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPB212 Cap Nut, 5/16 In - 24 Thread Size, 17/32 In Overall Ht., 1/2 In Hex Wd., Not Gr., Fine, 55000 psi TS
€13.42 /pack