Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CL1385E Bollard Cover, 4-1/2 Inch dia | CR3BYR

GRAINGER CL1385E Bollard Cover, 4-1/2 Inch dia

Item: CR3BYR Model: CL1385ECross Ref: 12L117
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard Cover
Bollard ShapeRound
Bollard StripingYes
Bollard Striping ColorRed
Cover ColorYellow
Cover MaterialHigh Density Polyethylene
Cover StyleSmooth
For Post Size4 1/2"
Includes(2) Foam Strips, Reflective Sheeting
Inside Dia.4 3/4"
Installation MethodFoam Strips
Outside Dia.5"
Overall Height64"
Uv ResistantYes
Wall Thickness0.14"
ColorYellow
Compatible Bollard Diameter4 1/2"
Compatible Bollard ShapeRound
Display Qty1
Inside Diameter4 3/4"
Manufacturer Warranty Length5 yrs.
MaterialPolyethylene
Maximum Usable Height64"
Mounting StyleFoam Strips
Outside Diameter5"
Reflective StripingIncluded
Resistance PropertiesFade Resistant, Solvent Resistant
Striping ColorRed
TextureSmooth
Weight4 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Bollard ShapeWall ThicknessBollard Striping ColorBollard StripingCover ColorCover MaterialPrice
GRAINGER CINC-YL-10-52-S Bollard Cover, 10 Inch dia | CP7RNL CINC-YL-10-52-S11"10 3/4"Round1/4"-NoYellowLow Density Polyethylene€181.85
GRAINGER 3507W Bollard Cover, 10-7/8 Inch dia | CR3BYF 3507W11.312"10 7/8"Round0.22"WhiteYesYellowLow Density Polyethylene€173.95
GRAINGER 3507R Bollard Cover, 10-7/8 Inch dia | CR3BYG 3507R11.312"10 7/8"Round0.22"RedYesYellowLow Density Polyethylene€173.95
GRAINGER 3507N Bollard Cover, 10-7/8 Inch dia | CR3BYH 3507N11.312"10 7/8"Round0.22"-NoYellowLow Density Polyethylene€173.95
GRAINGER CL1385DD Bollard Cover, 4 Inch dia | CR3BYJ CL1385DD5"4 18/25"Round0.14"-NoYellowHigh Density Polyethylene€57.03
GRAINGER CL1385F Bollard Cover, 4 Inch dia | CP7RNM CL1385F5"4 3/4"Round0.14"WhiteYesYellowHigh Density Polyethylene€51.87
GRAINGER CL1385D Bollard Cover, 4 Inch dia | CP7RNN CL1385D5"4 3/4"Round0.14"RedYesYellowHigh Density Polyethylene€57.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CL1385E Bollard Cover, 4-1/2 Inch dia
€62.60 /unit