Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CCT1060-84 Alloy Steel Taper Tap 4-40 | AH4JLT 34RT18

GRAINGER CCT1060-84 Alloy Steel Taper Tap 4-40

Item: AH4JLT Model: CCT1060-84Cross Ref: 34RT18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlloy Steel Taper Tap,4-40
Tap ChamferTaper
Tap MaterialAlloy Steel
Thread Size4-40
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)0.51
Ship width (cm)0.25
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CCT1060-84 Alloy Steel Taper Tap 4-40
€2.25 /unit