GRAINGER CC1860C-74SRP Wire Shelving Unit, 60 Inch x 18 Inch x 79 Inch, Dry, Split Sleeve, 4 Shelves, Silver | CQ2NHL

GRAINGER CC1860C-74SRP Wire Shelving Unit, 60 Inch x 18 Inch x 79 Inch, Dry, Split Sleeve, 4 Shelves, Silver

Item: CQ2NHL Model: CC1860C-74SRPCross Ref: 8ETW2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€856.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Adjustment TypeSplit Sleeve
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Wheel Material, Tread MaterialPolyurethane
ColorSilver
FinishChrome
Load Capacity Per Shelf200 lbs.
MaterialSteel
Overall Depth18"
Overall Height79"
Overall Width60"
Shelf ConfigurationStandalone
Caster Wheel/configuration2 Rigid, 2 Swivel
Caster Wheel/tread MaterialPolyurethane
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)152.4
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfColorMaterialFinishCaster Configuration, Wheel ConfigurationPrice
GRAINGER CC1836C-SRP Wire Shelving Unit, 36 Inch x 18 Inch x 68 Inch, Dry, Split Sleeve, 4 Shelves, Silver | CQ2NGL CC1836C-SRP36"18"68"200 lbs.SilverSteelChrome(2) Rigid, (2) Swivel€933.02
RFQ
GRAINGER CC1836BL-SR Wire Shelving Unit, 36 Inch x 18 Inch x 68 Inch, Dry/Wet, Split Sleeve, 4 Shelves, Black | CQ2NGM CC1836BL-SR36"18"68"200 lbs.BlackSteelEpoxy Coat(2) Rigid, (2) Swivel€745.61
RFQ
GRAINGER CC1836BL-SRP Wire Shelving Unit, 36 Inch x 18 Inch x 68 Inch, Dry/Wet, Split Sleeve, 4 Shelves, Black | CQ2NGN CC1836BL-SRP36"18"68"200 lbs.BlackSteelEpoxy Coat(2) Rigid, (2) Swivel€853.23
RFQ
GRAINGER CC1836C-74SRP Wire Shelving Unit, 36 Inch x 18 Inch x 79 Inch, Dry, Split Sleeve, 4 Shelves, Silver | CQ2NGP CC1836C-74SRP36"18"79"200 lbs.SilverSteelChrome(2) Rigid, (2) Swivel€907.04
GRAINGER CC2436C-SRP Wire Shelving Unit, 36 Inch x 24 Inch x 68 Inch, Dry, Split Sleeve, 4 Shelves, Silver | CQ2NGQ CC2436C-SRP36"24"68"200 lbs.SilverSteelChrome(2) Rigid, (2) Swivel€1,040.59
RFQ
GRAINGER CC2436BL-SR Wire Shelving Unit, 36 Inch x 24 Inch x 68 Inch, Dry/Wet, Split Sleeve, 4 Shelves, Black | CQ2NGR CC2436BL-SR36"24"68"200 lbs.BlackSteelEpoxy Coat(2) Rigid, (2) Swivel€856.89
RFQ
GRAINGER CC2436BL-SRP Wire Shelving Unit, 36 Inch x 24 Inch x 68 Inch, Dry/Wet, Split Sleeve, 4 Shelves, Black | CQ2NGT CC2436BL-SRP36"24"68"200 lbs.BlackSteelEpoxy Coat(2) Rigid, (2) Swivel€964.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CC1860C-74SRP Wire Shelving Unit, 60 Inch x 18 Inch x 79 Inch, Dry, Split Sleeve, 4 Shelves, Silver
€856.44 /unit