Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CC-125PS Pipe Strap, Copper-Plated Steel, 1 1/4 Inch Size Pipe, 1 3/8 Inch Size Copper Tube | CQ7EJH

GRAINGER CC-125PS Pipe Strap, Copper-Plated Steel, 1 1/4 Inch Size Pipe, 1 3/8 Inch Size Copper Tube

Item: CQ7EJH Model: CC-125PSCross Ref: 54TU29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Strap
Bolt MaterialCopper Coated Steel
Clamp MaterialSteel
Clamp Material FinishCopper Plated
Clamp TypeTwo Hole
For Copper Tube Size1 3/8"
For Maximum Outside Diameter1 3/8"
For Pipe Size1 1/4"
For Use OnPipe
Height1.38"
Length3.11"
Mounting Hole Dia.1/5"
Mounting LocationFloor
Number Of Mounting Holes2
Resistance PropertiesCorrosion Resistant
Thickness24 ga.
Width3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.51
Ship length (cm)7.9
Ship width (cm)1.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CC-125PS Pipe Strap, Copper-Plated Steel, 1 1/4 Inch Size Pipe, 1 3/8 Inch Size Copper Tube
€0.57 /unit