Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CBRS15GRYTR Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Screw Terminals, Tamper Resistant | CP8XVD

GRAINGER CBRS15GRYTR Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Screw Terminals, Tamper Resistant

Item: CP8XVD Model: CBRS15GRYTRCross Ref: 52HD60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialComposite
Connection OrientationStraight
Cover TypeNo Cover
GfciNo
GroundingGrounded
Housing ColorGray
Hp1/2 hp
IncludesMounting Hardware
Max. Wire Size12 AWG
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDuplex
Surge ProtectionNo
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorReceptacle TypeSurge ProtectionWire Connection LocationReset TypeVoltagePrice
GRAINGER 5679 Flanged Receptacle, Single, 6-15R, 15 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTL 567923WhiteSingleNoBack-250V AC€31.98
GRAINGER 5479 Flanged Receptacle, Single, 6-20R, 20 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTM 547923WhiteSingleNoBack, Side-250V AC€42.46
GRAINGER 62167 GFCI Receptacle, Duplex, 5-15R, 15 A, 125 VAC, White, 2 Poles, Screw Terminals, Std Resist | CP8XTP 6216723WhiteDuplexYes-Manual125V AC€35.94
GRAINGER 2097TRGCC4 Power Inlet, 5-20R, 20 A, 125V AC, Graphite, 2 Poles, Screw Terminals, Tamper Resistant | CP8XTR 2097TRGCC423Graphite---Automatic125V AC€87.15
GRAINGER DRS15BLK Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTU DRS15BLK23BlackDecorator DuplexNoBack, Side-125V AC€5.85
GRAINGER DRS15BLKTR Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTV DRS15BLKTR23BlackDecorator DuplexNoBack, Side-125V AC€11.31
GRAINGER DRS15 Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals | CP8XTW DRS1523BrownDecorator DuplexNoBack, Side-125V AC€5.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CBRS15GRYTR Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Screw Terminals, Tamper Resistant
€9.01 /unit