Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-V75-338 Viton Strip, 1 Inch X 36 Inchness, 75A, Silicone Adhesive Backed | CQ7XBG

GRAINGER BULK-RS-V75-338 Viton Strip, 1 Inch X 36 Inchness, 75A, Silicone Adhesive Backed

Item: CQ7XBG Model: BULK-RS-V75-338Cross Ref: 497M83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
Abrasion ResistanceGood
Adhesive TypeHigh Temp
Backing TypeAdhesive
Chemical ResistanceExcellent
ColorBlack
Compression Set25%
Density1.9 g/cc
Durometer75A
Elongation150%
GradeStandard
Length36"
MaterialViton
Max. Temp.400°F
Maximum Adhesive Temperature500°F
Min. Temp.-10°F
Minimum Adhesive Temperature-100°F
Oil ResistanceExcellent
ShapeStrip
Tear Strength22 N/mm
Tensile Strength1000 psi
TextureSmooth
Thickness1/8"
Thickness Tolerance-0.017" to +0.017"
Water ResistanceGood
Weather ResistanceExcellent
Width1"
Maximum Temperature400°F
Minimum Temperature-10°F
Overall Length36"
Overall Width1"
StandardsASTM D2000 HK 707

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorThicknessGradeShapeThickness ToleranceAdhesive TypeCompression SetDensityPrice
GRAINGER BULK-RS-V75FDA-70 Viton Roll, 36 Inch X 10 Ft, 0.01563 Inch Thickness, 75A | CQ7WVY BULK-RS-V75FDA-70White0.016"Food GradeRoll-0.004" to +0.004"Acrylic15%2 g/cc€1,956.68
GRAINGER BULK-RS-V75FDA-46 Viton Roll, 36 Inch X 10 Ft, 0.01563 Inch Thickness, 75A, Plain Backing, White, Smooth | CQ7WVZ BULK-RS-V75FDA-46White0.016"Food GradeRoll-0.004" to +0.004"Plain Backing15%2 g/cc€1,803.85
GRAINGER BULK-RS-V75FDA-71 Viton Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 75A | CQ7WWA BULK-RS-V75FDA-71White0.031"Food GradeRoll-0.008" to +0.008"Acrylic15%2 g/cc€2,480.21
GRAINGER BULK-RS-V75FDA-47 Viton Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 75A, Plain Backing, White, Smooth | CQ7WWB BULK-RS-V75FDA-47White0.031"Food GradeRoll-0.008" to +0.008"Plain Backing15%2 g/cc€2,335.51
GRAINGER BULK-RS-V75-372 Viton Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 75A, Silicone Adhesive Backed | CQ7WWC BULK-RS-V75-372Black0.031"StandardRoll0" to +0.016"High Temp25%1.9 g/cc€1,624.56
GRAINGER BULK-RS-V75FDA-72 Viton Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 75A | CQ7WWD BULK-RS-V75FDA-72White0.062"Food GradeRoll-0.012" to +0.012"Acrylic15%2 g/cc€3,723.68
GRAINGER BULK-RS-V75-205 Viton Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 75A, Plain Backing, Black, Smooth | CQ7WWE BULK-RS-V75-205Black0.062"StandardRoll-0.011" to +0.011"Plain Backing25%1.9 g/cc€1,785.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-V75-338 Viton Strip, 1 Inch X 36 Inchness, 75A, Silicone Adhesive Backed
€87.47 /unit