Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-SBR60-14 Sbr Sheet, 36 Inch X 36 Inchness, 60A | CQ4LJK

GRAINGER BULK-RS-SBR60-14 Sbr Sheet, 36 Inch X 36 Inchness, 60A

Item: CQ4LJK Model: BULK-RS-SBR60-14Cross Ref: 715J19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceExcellent
Adhesive TypeAcrylic
Backing TypeAdhesive
Chemical ResistanceFair
ColorBlack
Compression Set38%
Density1.5 g/cc
Durometer60A
Elongation200%
GradeStandard
Length36"
MaterialSBR
Max. Temp.200°F
Maximum Adhesive Temperature230°F
Min. Temp.-45°F
Minimum Adhesive Temperature-30°F
Oil ResistancePoor
ShapeSheet
Tear Strength16 N/mm
Tensile Strength400 psi
TextureSmooth
Thickness1/8"
Thickness Tolerance-0.017" to +0.017"
Water ResistanceGood
Weather ResistanceFair
Width36"
Maximum Temperature200°F
Minimum Temperature-45°F
Overall Length36"
Overall Width36"
StandardsASTM D2000 AA 603

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorDurometerThicknessGradeShapeThickness ToleranceAdhesive TypeCompression SetPrice
GRAINGER BULK-RS-SBR60-59 Sbr Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ4KYD BULK-RS-SBR60-59Black60A0.062"StandardRoll-0.011" to +0.011"Plain Backing38%€90.54
GRAINGER BULK-RS-RSBR60-193 Sbr Roll, 36 Inch X 10 Ft, 0.09375 Inch Thickness, 60A, Red, Smooth | CQ4KYE BULK-RS-RSBR60-193Red60A0.094"StandardRoll-0.013" to +0.013"Acrylic38%€395.45
GRAINGER BULK-RS-RSBR60-142 Sbr Roll, 36 Inch X 10 Ft, 0.09375 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4KYF BULK-RS-RSBR60-142Red60A0.094"StandardRoll-0.013" to +0.013"Plain Backing38%€207.98
GRAINGER BULK-RS-RSBR60-62 Sbr Roll, 36 Inch X 10 Ft, 0.125 Inch Thickness, 60A, Acrylic Adhesive Backed, Red, Smooth | CQ4KYG BULK-RS-RSBR60-62Red60A1/8"StandardRoll-0.017" to +0.017"Acrylic38%€379.06
GRAINGER BULK-RS-SBR60-60 Sbr Roll, 36 Inch X 10 Ft, 0.125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ4KYH BULK-RS-SBR60-60Black60A1/8"StandardRoll-0.017" to +0.017"Plain Backing38%€157.13
GRAINGER BULK-RS-RSBR60-205 Sbr Roll, 36 Inch X 10 Ft, 60A, Red, Smooth | CQ4KYJ BULK-RS-RSBR60-205Red60A0.188"StandardRoll-0.022" to +0.022"Acrylic38%€603.68
GRAINGER BULK-RS-SBR60-133 Sbr Roll, 36 Inch X 10 Ft, 60A | CQ4KYK BULK-RS-SBR60-133Black60A1/4"StandardRoll-0.026" to +0.026"Acrylic38%€537.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-SBR60-14 Sbr Sheet, 36 Inch X 36 Inchness, 60A
€97.85 /unit