GRAINGER BULK-RS-S50FDA-327 Silicone Roll, 36 Inch X 60 Ft, 3 mm Thick, 50A, Plain Backing, Red, Smooth | CQ4QJG

GRAINGER BULK-RS-S50FDA-327 Silicone Roll, 36 Inch X 60 Ft, 3 mm Thick, 50A, Plain Backing, Red, Smooth

Item: CQ4QJG Model: BULK-RS-S50FDA-327Cross Ref: 785G33
In Stock

Get it by Tuesday, Jun 17

€5,528.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistancePoor
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceGood
ColorRed
Compression Set10%
Density1.25 g/cc
Durometer50A
Elongation450%
GradeFood Grade
Length60 ft.
MaterialSilicone
Max. Temp.450°F
Min. Temp.-80°F
Oil ResistanceFair
ShapeRoll
Tear Strength15 N/mm
Tensile Strength700 psi
TextureSmooth
Thickness3 mm
Thickness Tolerance-0.4 mm to +0.4 mm
Water ResistanceGood
Weather ResistanceExcellent
Width36"
Maximum Temperature450°F
Minimum Temperature-80°F
Overall Length60 ft.
Overall Width36"
StandardsASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 TYPE 2A

Shipping Info:

Ship weight (kg) 65.3441
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorDurometerThicknessGradeMin. Temp.ShapeThickness ToleranceAdhesive TypePrice
GRAINGER BULK-RS-S50FDA-234 Silicone Roll, 1/2 Inch X 30 Ft, 0.03125 Inch Thickness, 50A, Red | CQ4PPB BULK-RS-S50FDA-234Red50A0.031"Food Grade-80°FStrip0" to +0.016"High Temp€77.26
GRAINGER BULK-RS-S40-197 Silicone Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPC BULK-RS-S40-197Red40A0.031"Food Grade-80°FRoll0" to +0.016"Plain Backing€88.58
GRAINGER BULK-RS-S60-197 Silicone Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4PPD BULK-RS-S60-197Red60A0.031"Food Grade-80°FRoll0" to +0.016"Plain Backing€95.32
GRAINGER BULK-RS-S40-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPE BULK-RS-S40-198Red40A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€177.79
GRAINGER BULK-RS-S50FDA-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 50A, Plain Backing, Red, Smooth | CQ4PPF BULK-RS-S50FDA-198Red50A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€180.86
GRAINGER BULK-RS-S60-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4PPG BULK-RS-S60-198Red60A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€180.86
GRAINGER BULK-RS-S40-242 Silicone Roll, 12 Inch X 10 Ft, 0.09375 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPH BULK-RS-S40-242Red40A0.094"Food Grade-80°FRoll-0.013" to +0.013"Plain Backing€248.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-S50FDA-327 Silicone Roll, 36 Inch X 60 Ft, 3 mm Thick, 50A, Plain Backing, Red, Smooth
€5,528.77 /unit