GRAINGER BULK-RS-RSBR60-182 Sbr Roll, 36 Inch X 35 Ft, 0.25 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4LCH

GRAINGER BULK-RS-RSBR60-182 Sbr Roll, 36 Inch X 35 Ft, 0.25 Inch Thickness, 60A, Plain Backing, Red, Smooth

Item: CQ4LCH Model: BULK-RS-RSBR60-182Cross Ref: 785L87
In Stock

Get it by Tuesday, Jun 17

€1,609.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceFair
ColorRed
Compression Set38%
Density1.5 g/cc
Durometer60A
Elongation200%
GradeStandard
Length35 ft.
MaterialSBR
Max. Temp.200°F
Min. Temp.-45°F
Oil ResistancePoor
ShapeRoll
Tear Strength16 N/mm
Tensile Strength400 psi
TextureSmooth
Thickness1/4"
Thickness Tolerance-0.022" to +0.022"
Water ResistanceGood
Weather ResistanceFair
Width36"
Maximum Temperature200°F
Minimum Temperature-45°F
Overall Length35 ft.
Overall Width36"
StandardsASTM D2000 AA 603

Shipping Info:

Ship weight (kg) 105.6789
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorDurometerThicknessGradeShapeThickness ToleranceAdhesive TypeCompression SetPrice
GRAINGER BULK-RS-SBR60-59 Sbr Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ4KYD BULK-RS-SBR60-59Black60A0.062"StandardRoll-0.011" to +0.011"Plain Backing38%€90.54
GRAINGER BULK-RS-RSBR60-193 Sbr Roll, 36 Inch X 10 Ft, 0.09375 Inch Thickness, 60A, Red, Smooth | CQ4KYE BULK-RS-RSBR60-193Red60A0.094"StandardRoll-0.013" to +0.013"Acrylic38%€395.45
GRAINGER BULK-RS-RSBR60-142 Sbr Roll, 36 Inch X 10 Ft, 0.09375 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4KYF BULK-RS-RSBR60-142Red60A0.094"StandardRoll-0.013" to +0.013"Plain Backing38%€207.98
GRAINGER BULK-RS-RSBR60-62 Sbr Roll, 36 Inch X 10 Ft, 0.125 Inch Thickness, 60A, Acrylic Adhesive Backed, Red, Smooth | CQ4KYG BULK-RS-RSBR60-62Red60A1/8"StandardRoll-0.017" to +0.017"Acrylic38%€379.06
GRAINGER BULK-RS-SBR60-60 Sbr Roll, 36 Inch X 10 Ft, 0.125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ4KYH BULK-RS-SBR60-60Black60A1/8"StandardRoll-0.017" to +0.017"Plain Backing38%€157.13
GRAINGER BULK-RS-RSBR60-205 Sbr Roll, 36 Inch X 10 Ft, 60A, Red, Smooth | CQ4KYJ BULK-RS-RSBR60-205Red60A0.188"StandardRoll-0.022" to +0.022"Acrylic38%€603.68
GRAINGER BULK-RS-SBR60-133 Sbr Roll, 36 Inch X 10 Ft, 60A | CQ4KYK BULK-RS-SBR60-133Black60A1/4"StandardRoll-0.026" to +0.026"Acrylic38%€537.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-RSBR60-182 Sbr Roll, 36 Inch X 35 Ft, 0.25 Inch Thickness, 60A, Plain Backing, Red, Smooth
€1,609.02 /unit