Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-P60-38 Polyurethane Sheet, 12 Inch X 36 Inch, 0.125 Inch Thickness, 60A, Acrylic Adhesive Backed | CQ3VAH

GRAINGER BULK-RS-P60-38 Polyurethane Sheet, 12 Inch X 36 Inch, 0.125 Inch Thickness, 60A, Acrylic Adhesive Backed

Item: CQ3VAH Model: BULK-RS-P60-38Cross Ref: 715H77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceGood
Adhesive TypeAcrylic
Backing TypeAdhesive
Chemical ResistanceFair
ColorAmber
Compression Set25%
Density1.25 g/cc
Durometer60A
Elongation450%
GradeHigh Strength
Length36"
MaterialPolyurethane
Max. Temp.180°F
ShapeSheet
Tear Strength50 N/mm
Tensile Strength3000 psi
TextureSmooth
Thickness1/8"
Thickness Tolerance-0.017" to +0.017"
Water ResistanceGood
Weather ResistanceFair
Width12"
Maximum Adhesive Temperature230°F
Maximum Temperature180°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-20°F
Oil ResistanceFair
Overall Length36"
Overall Width12"
StandardsASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 TYPE 2A & 2B

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeDurometerThicknessElongationAdhesive TypeCompression SetTear StrengthThickness TolerancePrice
GRAINGER BULK-RS-P60-30 Polyurethane Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Acrylic Adhesive Backed | CQ3UYN BULK-RS-P60-30Roll60A0.062"450%Acrylic25%50 N/mm-0.011" to +0.011"€793.73
GRAINGER BULK-RS-P60-2 Polyurethane Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Amber, Smooth | CQ3UYP BULK-RS-P60-2Roll60A0.062"450%Plain Backing25%50 N/mm-0.011" to +0.011"€655.42
GRAINGER BULK-RS-P60-31 Polyurethane Roll, 36 Inch X 10 Ft, 60A, Amber | CQ3UYQ BULK-RS-P60-31Roll60A1/8"450%Acrylic25%50 N/mm-0.017" to +0.017"€1,335.17
GRAINGER BULK-RS-P60-3 Polyurethane Roll, 36 Inch X 10 Ft, 60A, Amber, Smooth | CQ3UYR BULK-RS-P60-3Roll60A1/8"450%Plain Backing25%50 N/mm-0.017" to +0.017"€1,180.08
GRAINGER BULK-RS-P60-32 Polyurethane Roll, 36 Inch X 10 Ft, 0.1875 Inch Thickness, 60A, Acrylic Adhesive Backed | CQ3UYT BULK-RS-P60-32Roll60A0.188"450%Acrylic25%50 N/mm-0.022" to +0.022"€2,041.67
GRAINGER BULK-RS-P60-4 Polyurethane Roll, 36 Inch X 10 Ft, 60A, Amber, Smooth | CQ3UYU BULK-RS-P60-4Roll60A0.188"450%Plain Backing25%50 N/mm-0.022" to +0.022"€1,830.34
GRAINGER BULK-RS-P60-33 Polyurethane Roll, 36 Inch X 10 Ft, 60A, Amber | CQ3UYV BULK-RS-P60-33Roll60A1/4"450%Acrylic25%50 N/mm-0.026" to +0.026"€2,149.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-P60-38 Polyurethane Sheet, 12 Inch X 36 Inch, 0.125 Inch Thickness, 60A, Acrylic Adhesive Backed
€210.90 /unit