GRAINGER BULK-RS-N30-321 Neoprene Roll, 36 Inch X 20 Ft, 30A | CQ2QZC

GRAINGER BULK-RS-N30-321 Neoprene Roll, 36 Inch X 20 Ft, 30A

Item: CQ2QZC Model: BULK-RS-N30-321Cross Ref: 785PP1
In Stock

Get it by Tuesday, Jun 17

€4,411.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistanceGood
Adhesive TypeAcrylic
Backing TypeAdhesive
Chemical ResistanceFair
ColorBlack
Compression Set30%
Density1.35 g/cc
Durometer30A
Elongation350%
GradeStandard
Length20 ft.
MaterialNeoprene
Max. Temp.250°F
Oil ResistanceGood
ShapeRoll
Tear Strength20 N/mm
Tensile Strength1000 psi
TextureSmooth
Thickness1/4"
Thickness Tolerance-0.026" to +0.026"
Water ResistanceGood
Weather ResistanceExcellent
Width36"
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Overall Length20 ft.
Overall Width36"
StandardsASTM D2000 BC 307

Shipping Info:

Ship weight (kg) 56.4062
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeColorDurometerThicknessElongationTensile StrengthAdhesive TypeCompression SetPrice
GRAINGER BULK-RS-NHS40-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CQ2QDE BULK-RS-NHS40-197RollBlack40A0.031"380%1500 psiPlain Backing30%€62.83
GRAINGER BULK-RS-NHS50-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 50A, Plain Backing, Black, Smooth | CQ2QDF BULK-RS-NHS50-197RollBlack50A0.031"380%1500 psiPlain Backing30%€59.32
GRAINGER BULK-RS-N60-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ2QDG BULK-RS-N60-197RollBlack60A0.031"350%1000 psiPlain Backing33%€31.04
GRAINGER BULK-RS-NHS60-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CR3DMM BULK-RS-NHS60-197RollBlack60A0.031"380%1500 psiPlain Backing30%€45.65
GRAINGER BULK-RS-NHS70-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CQ2QDH BULK-RS-NHS70-197RollBlack70A0.031"380%1500 psiPlain Backing30%€41.25
GRAINGER BULK-RS-N70-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CQ2QDJ BULK-RS-N70-197RollBlack70A0.031"350%1000 psiPlain Backing33%€28.20
GRAINGER BULK-RS-NHS40-198 Neoprene Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CQ2QDK BULK-RS-NHS40-198RollBlack40A0.062"380%1500 psiPlain Backing30%€88.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-N30-321 Neoprene Roll, 36 Inch X 20 Ft, 30A
€4,411.52 /unit