GRAINGER BULK-RS-H80-67 Buna-N Sheet, 36 Inch X 36 Inch, 0.375 Inch Thickness, 80A, Acrylic Adhesive Backed, Black | CP8DLB

GRAINGER BULK-RS-H80-67 Buna-N Sheet, 36 Inch X 36 Inch, 0.375 Inch Thickness, 80A, Acrylic Adhesive Backed, Black

Item: CP8DLB Model: BULK-RS-H80-67Cross Ref: 60DF71
In Stock

Get it by Friday, Jun 13

€1,052.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceGood
Adhesive TypeAcrylic
Backing TypeAdhesive
Chemical ResistanceFair
ColorBlack
Compression Set30%
Density1.36 g/cc
Durometer80A
Elongation100%
GradeHigh Strength
MaterialBuna N
Max. Temp.230°F , 250°F
Min. Temp.-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width36"
ShapeSheet
Tear Strength25 N/mm
Tensile Strength1500 psi
TextureSmooth
Thickness3/8"
Thickness Tolerance-0.035" to +0.035"
Water ResistanceGood
Weather ResistanceFair
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
StandardsASTM D2000 BF 810

Shipping Info:

Ship weight (kg) 10.746
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeGradeThicknessOverall LengthOverall WidthDurometerColorAdhesive TypePrice
GRAINGER BULK-RS-BHS40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZJ BULK-RS-BHS40-197RollHigh Strength0.031"10 ft.12"40ABlackPlain Backing€56.46
GRAINGER BULK-RS-H40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZK BULK-RS-H40-197RollStandard0.031"10 ft.12"40ABlackPlain Backing€41.00
GRAINGER BULK-RS-BHS50-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZL BULK-RS-BHS50-197RollHigh Strength0.031"10 ft.12"50ABlackPlain Backing€56.20
GRAINGER BULK-RS-BHS70-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CP7ZZM BULK-RS-BHS70-197RollHigh Strength0.031"10 ft.12"70ABlackPlain Backing€51.66
GRAINGER BULK-RS-H40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZN BULK-RS-H40-198RollStandard0.062"10 ft.12"40ABlackPlain Backing€62.96
GRAINGER BULK-RS-BHS40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZP BULK-RS-BHS40-198RollHigh Strength0.062"10 ft.12"40ABlackPlain Backing€89.85
GRAINGER BULK-RS-BHS50-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZQ BULK-RS-BHS50-198RollHigh Strength0.062"10 ft.12"50ABlackPlain Backing€89.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-H80-67 Buna-N Sheet, 36 Inch X 36 Inch, 0.375 Inch Thickness, 80A, Acrylic Adhesive Backed, Black
€1,052.20 /unit