GRAINGER BULK-RS-EFR50-64 Epdm Roll, Fabric-Reinforced, 36 Inch X 40 Ft, 50A | CP9FRN

GRAINGER BULK-RS-EFR50-64 Epdm Roll, Fabric-Reinforced, 36 Inch X 40 Ft, 50A

Item: CP9FRN Model: BULK-RS-EFR50-64Cross Ref: 785DN9
In Stock

Get it by Tuesday, Jun 10

€3,606.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistanceGood
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceGood
ColorBlack
Compression Set25%
Density1.3 g/cc
Durometer50A
Elongation350%
GradeGrade Fabric-Reinforced
Length40 ft.
MaterialEPDM
Max. Temp.250°F
Number Of Ply2
Oil ResistancePoor
Reinforced MaterialFiberglass
ShapeRoll
Tear Strength25 N/mm
Tensile Strength1500 psi
TextureSmooth
Thickness0.188"
Thickness Tolerance-0.02" to +0.02"
Water ResistanceExcellent
Weather ResistanceExcellent
Width36"
Overall Length40 ft.
Overall Width36"
StandardsASTM D2000 M1CA510

Shipping Info:

Ship weight (kg) 77.4756
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeColorDurometerThicknessElongationTensile StrengthAdhesive TypeCompression SetPrice
GRAINGER BULK-RS-E60-201 Epdm Roll, 12 Inch X 10 Ft, 0.25 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FGY BULK-RS-E60-201RollBlack60A1/4"350%1000 psiPlain Backing33%€208.54
GRAINGER BULK-RS-E60-203 Epdm Roll, 12 Inch X 10 Ft, 0.5 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FGZ BULK-RS-E60-203RollBlack60A1/2"350%1000 psiPlain Backing33%€409.26
GRAINGER BULK-RS-E40FDA-85 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Cream, Smooth | CP9FHA BULK-RS-E40FDA-85RollCream40A0.031"330%800 psiAcrylic30%€241.99
GRAINGER BULK-RS-E40FDA-55 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Cream, Smooth | CP9FHB BULK-RS-E40FDA-55RollCream40A0.031"330%800 psiPlain Backing30%€152.31
GRAINGER BULK-RS-E60-211 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 60A | CP9FHC BULK-RS-E60-211RollBlack60A0.031"350%1000 psiAcrylic33%€247.38
GRAINGER BULK-RS-E60HT-204 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FHD BULK-RS-E60HT-204RollBlack60A0.031"450%1800 psiPlain Backing25%€190.58
GRAINGER BULK-RS-E40FDA-86 Epdm Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Cream, Smooth | CP9FHE BULK-RS-E40FDA-86RollCream40A0.062"330%800 psiAcrylic30%€320.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-EFR50-64 Epdm Roll, Fabric-Reinforced, 36 Inch X 40 Ft, 50A
€3,606.15 /unit