GRAINGER BULK-RS-E60-266 Epdm Sheet, 24 Inch X 36 Inch, 0.5 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FXX

GRAINGER BULK-RS-E60-266 Epdm Sheet, 24 Inch X 36 Inch, 0.5 Inch Thickness, 60A, Plain Backing, Black, Smooth

Item: CP9FXX Model: BULK-RS-E60-266Cross Ref: 241VZ9
In Stock

Get it by Tuesday, Jun 17

€395.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceGood
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceGood
ColorBlack
Compression Set33%
Density1.5 g/cc
Durometer60A
Elongation350%
GradeStandard
Length36"
MaterialEPDM
Max. Temp.250°F
Oil ResistancePoor
ShapeSheet
Tear Strength20 N/mm
Tensile Strength1000 psi
TextureSmooth
Thickness1/2"
Thickness Tolerance-0.05" to +0.05"
Water ResistanceExcellent
Weather ResistanceExcellent
Width24"
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length36"
Overall Width24"
StandardsASTM D2000 BA 607

Shipping Info:

Ship weight (kg) 10.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeColorDurometerThicknessElongationTensile StrengthAdhesive TypeCompression SetPrice
GRAINGER BULK-RS-E60-201 Epdm Roll, 12 Inch X 10 Ft, 0.25 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FGY BULK-RS-E60-201RollBlack60A1/4"350%1000 psiPlain Backing33%€208.54
GRAINGER BULK-RS-E60-203 Epdm Roll, 12 Inch X 10 Ft, 0.5 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FGZ BULK-RS-E60-203RollBlack60A1/2"350%1000 psiPlain Backing33%€409.26
GRAINGER BULK-RS-E40FDA-85 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Cream, Smooth | CP9FHA BULK-RS-E40FDA-85RollCream40A0.031"330%800 psiAcrylic30%€241.99
GRAINGER BULK-RS-E40FDA-55 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Cream, Smooth | CP9FHB BULK-RS-E40FDA-55RollCream40A0.031"330%800 psiPlain Backing30%€152.31
GRAINGER BULK-RS-E60-211 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 60A | CP9FHC BULK-RS-E60-211RollBlack60A0.031"350%1000 psiAcrylic33%€247.38
GRAINGER BULK-RS-E60HT-204 Epdm Roll, 36 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CP9FHD BULK-RS-E60HT-204RollBlack60A0.031"450%1800 psiPlain Backing25%€190.58
GRAINGER BULK-RS-E40FDA-86 Epdm Roll, 36 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Cream, Smooth | CP9FHE BULK-RS-E40FDA-86RollCream40A0.062"330%800 psiAcrylic30%€320.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-E60-266 Epdm Sheet, 24 Inch X 36 Inch, 0.5 Inch Thickness, 60A, Plain Backing, Black, Smooth
€395.87 /unit