Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-BHS40-16 Buna-N Sheet, 36 Inch X 36 Inch, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP8DDH

GRAINGER BULK-RS-BHS40-16 Buna-N Sheet, 36 Inch X 36 Inch, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth

Item: CP8DDH Model: BULK-RS-BHS40-16Cross Ref: 241KH0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceGood
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceFair
ColorBlack
Compression Set30%
Density1.35 g/cc
Durometer40A
Elongation380%
GradeHigh Strength
MaterialBuna N
Max. Temp.250°F
Min. Temp.-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width36"
ShapeSheet
Tear Strength20 N/mm
Tensile Strength1500 psi
TextureSmooth
Thickness0.062"
Thickness Tolerance-0.011" to +0.011"
Water ResistanceGood
Weather ResistanceFair
StandardsASTM D2000 BF 410

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeGradeThicknessOverall LengthOverall WidthDurometerColorAdhesive TypePrice
GRAINGER BULK-RS-BHS40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZJ BULK-RS-BHS40-197RollHigh Strength0.031"10 ft.12"40ABlackPlain Backing€56.46
GRAINGER BULK-RS-H40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZK BULK-RS-H40-197RollStandard0.031"10 ft.12"40ABlackPlain Backing€41.00
GRAINGER BULK-RS-BHS50-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZL BULK-RS-BHS50-197RollHigh Strength0.031"10 ft.12"50ABlackPlain Backing€56.20
GRAINGER BULK-RS-BHS70-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CP7ZZM BULK-RS-BHS70-197RollHigh Strength0.031"10 ft.12"70ABlackPlain Backing€51.66
GRAINGER BULK-RS-H40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZN BULK-RS-H40-198RollStandard0.062"10 ft.12"40ABlackPlain Backing€62.96
GRAINGER BULK-RS-BHS40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZP BULK-RS-BHS40-198RollHigh Strength0.062"10 ft.12"40ABlackPlain Backing€89.85
GRAINGER BULK-RS-BHS50-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZQ BULK-RS-BHS50-198RollHigh Strength0.062"10 ft.12"50ABlackPlain Backing€89.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-BHS40-16 Buna-N Sheet, 36 Inch X 36 Inch, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth
€127.84 /unit