GRAINGER BULK-RR-P40-17 Polyurethane Rod, Standard, 1/4 Inch Dia, 36 Inch Length, 40A, Black, Opaque | CQ4JHL

GRAINGER BULK-RR-P40-17 Polyurethane Rod, Standard, 1/4 Inch Dia, 36 Inch Length, 40A, Black, Opaque

Item: CQ4JHL Model: BULK-RR-P40-17Cross Ref: 784WM4
In Stock

Get it by Friday, Jun 13

€82.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Abrasion ResistanceGood
Chemical ResistanceFair
ClarityOpaque
ColorBlack
Compression Set5%
Density1.2 g/cc
Dia. Tolerance-0.01" to +0.02"
Diameter1/4"
Durometer40A
Elongation600%
GradeStandard
MaterialPolyurethane
Max. Temp.200°F
Min. Temp.0°F
Oil ResistanceFair
Overall Length36"
ShapeRod
Tear Strength21 N/mm
Tensile Strength2100 psi
Water ResistanceGood
Weather ResistanceFair
Diameter Tolerance+0.020"/-0.010"
Maximum Temperature200°F
Minimum Temperature0°F

Shipping Info:

Ship weight (kg) 17.1675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterDurometerColorClarityTensile StrengthPrice
GRAINGER BULK-RR-P40-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 40A, Black, Opaque | CQ4HYX BULK-RR-P40-581 1/2"40ABlackOpaque2100 psi€102.53
GRAINGER BULK-RR-P60-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 60A, Black, Opaque | CQ4HYY BULK-RR-P60-581 1/2"60ABlackOpaque3500 psi€102.55
GRAINGER BULK-RR-P75-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 75D, Black, Opaque | CQ4HYZ BULK-RR-P75-581 1/2"75DBlackOpaque7500 psi€106.81
GRAINGER BULK-RR-P80-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Amber, Semi-Clear | CQ4HZA BULK-RR-P80-1381 1/2"80AAmberSemi Clear5600 psi€97.10
GRAINGER BULK-RR-P80-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Black, Opaque | CQ4HZB BULK-RR-P80-581 1/2"80ABlackOpaque5600 psi€102.55
GRAINGER BULK-RR-P95-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Amber, Semi-Clear | CQ4HZC BULK-RR-P95-1381 1/2"95AAmberSemi Clear5600 psi€101.11
GRAINGER BULK-RR-P95-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Black, Opaque | CQ4HZD BULK-RR-P95-581 1/2"95ABlackOpaque5600 psi€106.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RR-P40-17 Polyurethane Rod, Standard, 1/4 Inch Dia, 36 Inch Length, 40A, Black, Opaque
€82.26 /unit