Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RB-S70-10 Silicone Ball, Food, 1 3/8 Inch Dia, White, Semi-Clear, 70A, -80 Deg F To 450 Deg F | CQ4HXT

GRAINGER BULK-RB-S70-10 Silicone Ball, Food, 1 3/8 Inch Dia, White, Semi-Clear, 70A, -80 Deg F To 450 Deg F

Item: CQ4HXT Model: BULK-RB-S70-10Cross Ref: 784ZP9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall
Abrasion ResistancePoor
Chemical ResistanceGood
ClaritySemi Clear
ColorWhite
Compression Set30%
Density1.25 g/cc
Durometer70A
Elongation400%
GradeFood Grade
MaterialSilicone
Max. Temp.450°F
Min. Temp.-80°F
Oil ResistanceFair
Overall Dia.1 3/8"
ShapeBall
Tear Strength15 N/mm
Tensile Strength700 psi
Water ResistanceGood
Weather ResistanceExcellent
Maximum Temperature450°F
Minimum Temperature-80°F
Overall Diameter1 3/8"
StandardsFDA 21 CFR 177.2600

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradeOverall Dia.DurometerColorClarityAbrasion ResistanceChemical ResistancePkg. Qty.Price
GRAINGER BULK-RB-H70-9 Buna-N Ball, 1 1/8 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F | CQ4HVX BULK-RB-H70-9Buna NStandard1 1/8"70ABlackOpaqueGoodFair1€6.23
GRAINGER BULK-RB-H70-10 Buna-N Ball, 1 3/8 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F | CQ4HVY BULK-RB-H70-10Buna NStandard1 3/8"70ABlackOpaqueGoodFair1€9.25
GRAINGER BULK-RB-H70-8 Buna-N Ball, 1 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F, 1000 PSI | CQ4HVZ BULK-RB-H70-8Buna NStandard1"70ABlackOpaqueGoodFair1€5.28
GRAINGER BULK-RB-H70-5 Buna-N Ball, 1/2 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F, 5 PK | CQ4HWA BULK-RB-H70-5Buna NStandard1/2"70ABlackOpaqueGoodFair5€5.77
GRAINGER BULK-RB-H70-2 Buna-N Ball, 1/4 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F, 10 PK | CQ4HWB BULK-RB-H70-2Buna NStandard1/4"70ABlackOpaqueGoodFair10€7.28
GRAINGER BULK-RB-H70-11 Buna-N Ball, 2 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F, 1000 PSI | CQ4HWC BULK-RB-H70-11Buna NStandard2"70ABlackOpaqueGoodFair1€20.85
GRAINGER BULK-RB-H70-1 Buna-N Ball, 3/16 Inch Overall Dia, Black, Opaque, 70A, -30 Deg F To 250 Deg F, 10 PK | CQ4HWD BULK-RB-H70-1Buna NStandard0.188"70ABlackOpaqueGoodFair10€6.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RB-S70-10 Silicone Ball, Food, 1 3/8 Inch Dia, White, Semi-Clear, 70A, -80 Deg F To 450 Deg F
€24.75 /unit