Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PT-PTFE-106 Plastic Tube Stock, 9/16 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, White | CQ3YAZ

GRAINGER BULK-PT-PTFE-106 Plastic Tube Stock, 9/16 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, White

Item: CQ3YAZ Model: BULK-PT-PTFE-106Cross Ref: 60TY05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorWhite
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.07
Friction RatingVery Slippery
GradeStandard
Hardness55D
Impact Strength RatingGood
Inside Dia.0.562"
Inside Dia. Tolerance-0.049" to +0.014"
Length3 ft.
MachinabilityExcellent
MaterialPTFE
Max. Temp.500°F
Min. Temp.-290°F
Outside Dia.3/4"
Outside Dia. Tolerance-0.019" to +0.065"
Plastic ClarityOpaque
Plastic Density0.078 lbs.-cu. in.
Plastic Hardness RatingMedium Soft
ShapeRound Tubes
Tensile Strength3000 psi
Tensile Strength RatingPoor
Uv ResistantYes
Wall Thickness0.094"
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Impact Strength3.5 lbs.-ft./in.
Inside Diameter9/16"
Inside Diameter Tolerance+0.014/-0.049"
Maximum Temperature500°F
Minimum Temperature-290°F
Outside Diameter3/4"
Outside Diameter Tolerance+0.065/-0.019"
Plastic Hardness55D
Plastic Length3 ft.
Plastic Length Tolerance1"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.Inside Dia. ToleranceOutside Dia. ToleranceMaterialColorPlastic ClarityPrice
GRAINGER BULK-PT-PTFE-184 Plastic Tube Stock, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 1 ft Plastic Length | CQ3XXB BULK-PT-PTFE-1841/8"1 3/4"1 1/2"-0.13" to +0.037"-0.044" to +0.151"PTFEWhiteOpaque€94.25
GRAINGER BULK-PT-PTFE-186 Plastic Tube Stock, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 3 ft Plastic Length | CQ3XXC BULK-PT-PTFE-1861/8"1 3/4"1 1/2"-0.13" to +0.037"-0.044" to +0.151"PTFEWhiteOpaque€264.41
GRAINGER BULK-PT-PTFE-183 Plastic Tube Stock, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 6 ft Plastic Length | CQ3XXD BULK-PT-PTFE-1831/8"1 3/4"1 1/2"-0.13" to +0.037"-0.044" to +0.151"PTFEWhiteOpaque€563.64
GRAINGER BULK-PT-PTFE-168 Plastic Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 1 ft Plastic Length | CQ3XXE BULK-PT-PTFE-1681/8"1 1/2"1 1/4"-0.108" to +0.031"-0.037" to +0.13"PTFEWhiteOpaque€80.63
GRAINGER BULK-PT-PTFE-169 Plastic Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 2 ft Plastic Length | CQ3XXF BULK-PT-PTFE-1691/8"1 1/2"1 1/4"-0.108" to +0.031"-0.037" to +0.13"PTFEWhiteOpaque€150.25
GRAINGER BULK-PT-PTFE-170 Plastic Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 3 ft Plastic Length | CQ3XXG BULK-PT-PTFE-1701/8"1 1/2"1 1/4"-0.108" to +0.031"-0.037" to +0.13"PTFEWhiteOpaque€228.57
GRAINGER BULK-PT-PTFE-167 Plastic Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 6 ft Plastic Length | CQ3XXH BULK-PT-PTFE-1671/8"1 1/2"1 1/4"-0.108" to +0.031"-0.037" to +0.13"PTFEWhiteOpaque€468.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PT-PTFE-106 Plastic Tube Stock, 9/16 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, White
€175.74 /unit