Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PT-PETG-77 Tube Stock, 5/8 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, Clear | CQ3QDC

GRAINGER BULK-PT-PETG-77 Tube Stock, 5/8 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, Clear

Item: CQ3QDC Model: BULK-PT-PETG-77Cross Ref: 60DK75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorClear
Corrosion And Chemical ResistanceGood
Friction RatingSlippery
GradeStandard
HardnessRockwell R105
Impact Strength RatingPoor
Inside Dia.5/8"
Inside Dia. Tolerance-0.008" to +0.024"
Length3 ft.
MachinabilityGood
MaterialPETG
Max. Temp.140°F
Min. Temp.-40°F
Outside Dia.3/4"
Outside Dia. Tolerance-0.011" to +0.027"
Plastic ClarityClear
Plastic Density0.05 lbs.-cu. in.
Plastic Hardness RatingHard
ShapeRound Tubes
Tensile Strength RatingGood
Uv ResistantNo
Wall Thickness0.062"
Water Absorption RatingGood
Wear FactorFair
Inside Diameter5/8"
Inside Diameter Tolerance+0.024/-0.008"
Maximum Temperature140°F
Minimum Temperature-40°F
Outside Diameter3/4"
Outside Diameter Tolerance+0.027/-0.011"
Plastic HardnessRockwell R105
Plastic Length3 ft.
Plastic Length Tolerance1"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.Inside Dia. ToleranceOutside Dia. ToleranceMaterialColorPlastic ClarityPrice
GRAINGER BULK-PT-PETG-40 Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 1 ft Plastic Length, Clear | CQ3QAX BULK-PT-PETG-401/8"1 1/2"1 1/4"-0.021" to +0.041"-0.025" to +0.05"PETGClearClear€13.96
GRAINGER BULK-PT-PETG-88 Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 3 ft Plastic Length, Clear | CQ3QAY BULK-PT-PETG-881/8"1 1/2"1 1/4"-0.021" to +0.041"-0.025" to +0.05"PETGClearClear€44.38
GRAINGER BULK-PT-PETG-16 Tube Stock, 1 1/4 Inch Inside Dia, 1 1/2 Inch Outside Dia, 6 ft Plastic Length, Clear | CQ3QAZ BULK-PT-PETG-161/8"1 1/2"1 1/4"-0.021" to +0.041"-0.025" to +0.05"PETGClearClear€84.91
GRAINGER BULK-PT-PETG-32 Tube Stock, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 1 ft Plastic Length, Clear | CQ3QBA BULK-PT-PETG-320.062"1 1/4"1 1/8"-0.02" to +0.036"-0.019" to +0.043"PETGClearClear€8.48
GRAINGER BULK-PT-PETG-56 Tube Stock, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 2 ft Plastic Length, Clear | CQ3QBB BULK-PT-PETG-560.062"1 1/4"1 1/8"-0.02" to +0.036"-0.019" to +0.043"PETGClearClear€12.79
GRAINGER BULK-PT-PETG-80 Tube Stock, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 3 ft Plastic Length, Clear | CQ3QBC BULK-PT-PETG-800.062"1 1/4"1 1/8"-0.02" to +0.036"-0.019" to +0.043"PETGClearClear€16.73
GRAINGER BULK-PT-PETG-8 Tube Stock, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 6 ft Plastic Length, Clear | CQ3QBD BULK-PT-PETG-80.062"1 1/4"1 1/8"-0.02" to +0.036"-0.019" to +0.043"PETGClearClear€33.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PT-PETG-77 Tube Stock, 5/8 Inch Inside Dia, 3/4 Inch Outside Dia, 3 ft Plastic Length, Clear
€14.42 /unit