Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PS-569 Plastic Sheet, 0.09375 Inch Plastic Thick, 48 Inch W x 72 Inch L, Clear, Clear, 9 | CQ3RWV

GRAINGER BULK-PS-PS-569 Plastic Sheet, 0.09375 Inch Plastic Thick, 48 Inch Width x 72 Inch Length, Clear

Item: CQ3RWV Model: BULK-PS-PS-569Cross Ref: 56LJ30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolycarbonate
Material PropertiesStandard
Max. Temp.240°F
Min. Temp.-40°F
Nominal Length72"
Nominal Width48"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length6 ft.
Plastic Thickness0.094"
Plastic Thickness Tolerance-0.011" to +0.002"
Plastic Width4 ft.
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair
GradeStandard
Maximum Temperature240°F
Minimum Temperature-40°F
Nominal Size (merch)48" W x 72" L
Plastic Length Tolerance±1"
StandardsUL 94 V-2

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Uv ResistantTensile Strength RatingNominal LengthPrice
GRAINGER 11109999 Clear Impact Resistant Rigid Plastic | CQ3RUX 11109999--------€58.83
GRAINGER 11816999 Clear Impact Resistant Rigid Plastic | CQ3RUY 11816999--------€74.54
GRAINGER 11822999 Clear Impact Resistant Rigid Plastic | CQ3RUZ 11822999--------€69.87
GRAINGER 11825999 Clear Impact Resistant Rigid Plastic | CQ3RVC 11825999--------€236.94
GRAINGER 11815999 Clear Impact Resistant Rigid Plastic | CQ3RVG 11815999--------€37.27
GRAINGER 11824999 Clear Impact Resistant Rigid Plastic | CQ3RVJ 11824999--------€118.45
GRAINGER 11762999 Clear Impact Resistant Rigid Plastic | CQ3RVK 11762999--------€75.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PS-569 Plastic Sheet, 0.09375 Inch Plastic Thick, 48 Inch Width x 72 Inch Length, Clear
€224.10 /unit