Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PP-537 Rectangle Stock, 1.5 Inch Plastic Thick, 3 Inch Width X 48 Inch L, White, Semi-Clear | CQ3UTN

GRAINGER BULK-PS-PP-537 Rectangle Stock, 1.5 Inch Plastic Thick, 3 Inch Width X 48 Inch Length, White, Semi-Clear

Item: CQ3UTN Model: BULK-PS-PP-537Cross Ref: 55UH15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.5
Friction RatingSlippery
Impact Strength1.2 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolypropylene
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.0°F
Nominal Length48"
Nominal Width3"
Plastic ClaritySemi Clear
Plastic Density0.033 lbs.-cu. in.
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Thickness1 1/2"
Plastic Thickness Tolerance-0.038" to +0.132"
Plastic Width3"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength4200 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorFair
GradeStandard
Maximum Temperature180°F
Minimum Temperature0°F
Nominal Size (merch)3" W x 48" L
Plastic Length Tolerance±1"
StandardsFDA, UL 94 HB

Shipping Info:

Ship weight (kg) 3.2085
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityPlastic Hardness RatingPrice
GRAINGER BULK-PS-PP-321 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 16 Inch L, White, Semi-Clear | CQ3UKQ BULK-PS-PP-3210.062"16"16"4200 psi0°F180°FSemi ClearHard€15.25
GRAINGER BULK-PS-PP-332 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 32 Inch L, White, Semi-Clear | CQ3UKR BULK-PS-PP-3320.062"32"16"4200 psi0°F180°FSemi ClearHard€21.78
GRAINGER BULK-PS-PP-343 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 48 Inch L, White, Semi-Clear | CQ3UKT BULK-PS-PP-3430.062"4 ft.16"4200 psi0°F180°FSemi ClearHard€27.08
GRAINGER BULK-PS-PP-277 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 12 Inch L, White, Semi-Clear | CQ3UKU BULK-PS-PP-2770.062"12"8"4200 psi0°F180°FSemi ClearHard€11.13
GRAINGER BULK-PS-PP-288 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 24 Inch L, White, Semi-Clear | CQ3UKV BULK-PS-PP-2880.062"24"8"4200 psi0°F180°FSemi ClearHard€13.60
GRAINGER BULK-PS-PP-299 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 48 Inch L, White, Semi-Clear | CQ3UKW BULK-PS-PP-2990.062"4 ft.8"4200 psi0°F180°FSemi ClearHard€18.41
GRAINGER BULK-PS-PP-334 Plastic Sheet, 0.125 Inch Plastic Thick, 16 Inch W x 32 Inch L, White, Semi-Clear | CQ3UKX BULK-PS-PP-3341/8"32"16"4200 psi0°F180°FSemi ClearHard€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PP-537 Rectangle Stock, 1.5 Inch Plastic Thick, 3 Inch Width X 48 Inch Length, White, Semi-Clear
€125.53 /unit