Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PP-327 Plastic Sheet, 0.5 Inch Plastic Thick, 16 Inch W x 16 Inch L, White, Semi-Clear | CQ3ULK

GRAINGER BULK-PS-PP-327 Plastic Sheet, 0.5 Inch Plastic Thick, 16 Inch Width x 16 Inch Length, White, Semi-Clear

Item: CQ3ULK Model: BULK-PS-PP-327Cross Ref: 55RE16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.5
Friction RatingSlippery
Impact Strength1.2 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolypropylene
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.0°F
Nominal Length16"
Nominal Width16"
Plastic ClaritySemi Clear
Plastic Density0.033 lbs.-cu. in.
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length16"
Plastic Thickness1/2"
Plastic Thickness Tolerance-0.041" to +0.013"
Plastic Width16"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength4200 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorFair
GradeStandard
Maximum Temperature180°F
Minimum Temperature0°F
Nominal Size (merch)16" W x 16" L
Plastic Length Tolerance±1"
StandardsFDA, UL 94 HB

Shipping Info:

Ship weight (kg) 1.899
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityPlastic Hardness RatingPrice
GRAINGER BULK-PS-PP-321 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 16 Inch L, White, Semi-Clear | CQ3UKQ BULK-PS-PP-3210.062"16"16"4200 psi0°F180°FSemi ClearHard€15.25
GRAINGER BULK-PS-PP-332 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 32 Inch L, White, Semi-Clear | CQ3UKR BULK-PS-PP-3320.062"32"16"4200 psi0°F180°FSemi ClearHard€21.78
GRAINGER BULK-PS-PP-343 Plastic Sheet, 0.0625 Inch Plastic Thick, 16 Inch W x 48 Inch L, White, Semi-Clear | CQ3UKT BULK-PS-PP-3430.062"4 ft.16"4200 psi0°F180°FSemi ClearHard€27.08
GRAINGER BULK-PS-PP-277 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 12 Inch L, White, Semi-Clear | CQ3UKU BULK-PS-PP-2770.062"12"8"4200 psi0°F180°FSemi ClearHard€11.13
GRAINGER BULK-PS-PP-288 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 24 Inch L, White, Semi-Clear | CQ3UKV BULK-PS-PP-2880.062"24"8"4200 psi0°F180°FSemi ClearHard€13.60
GRAINGER BULK-PS-PP-299 Plastic Sheet, 0.0625 Inch Plastic Thick, 8 Inch W x 48 Inch L, White, Semi-Clear | CQ3UKW BULK-PS-PP-2990.062"4 ft.8"4200 psi0°F180°FSemi ClearHard€18.41
GRAINGER BULK-PS-PP-334 Plastic Sheet, 0.125 Inch Plastic Thick, 16 Inch W x 32 Inch L, White, Semi-Clear | CQ3UKX BULK-PS-PP-3341/8"32"16"4200 psi0°F180°FSemi ClearHard€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PP-327 Plastic Sheet, 0.5 Inch Plastic Thick, 16 Inch Width x 16 Inch Length, White, Semi-Clear
€62.29 /unit